

24867952
Personal Protection
SHOWA GLOVE
SHOWA GLOVE
300M-08
SHOWA GLOVE SHOWA GLOVE
Description
300M-08 GENERAL PURPOSE GLOVES ; LATEX COAT GRAY/BLUE 12PAA/PAK 144PAA/CS
Coated Glove; Latex Full Finger and Palm Coating; Blue/Gray Color; Gray Cuff Color; Elastic Knit-Wrist Cuff Style; Rough Grip Finish; Cotton and Polyester Lining; Cotton, Latex, Polyester and Seamless Knit Material; Medium Size Group; ATLAS 300 Style; 10 ga Nominal Thickness; For Used With Carpentry, Driving Machines, Guttering and Drain Pipe, Hand ling Heavy Equipment, Hand ling Plants and Vegetables, Maintenance, Masonry, Planting and Repotting, Public Utility, Shipping/Receiving, Wood Cutting
Part #
300M-08
BDI #
24867952
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Safety-Products/Personal-Protection/300M-08/p/24867952
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
1.29
Product Group - BDI
S00262
Noun
Glove
Keyword String
Coated
Product Specification
Latex Full Finger and Palm Coating; Blue/Gray Color; Gray Cuff Color; Elastic Knit-Wrist Cuff Style; Rough Grip Finish; Cotton and Polyester Lining; Cotton, Latex, Polyester and Seamless Knit Material; Medium Size Group; ATLAS 300 Style; 10 ga Nominal Thickness
Long Description
Coated Glove; Latex Full Finger and Palm Coating; Blue/Gray Color; Gray Cuff Color; Elastic Knit-Wrist Cuff Style; Rough Grip Finish; Cotton and Polyester Lining; Cotton, Latex, Polyester and Seamless Knit Material; Medium Size Group; ATLAS 300 Style; 10 ga Nominal Thickness; For Used With Carpentry, Driving Machines, Guttering and Drain Pipe, Hand ling Heavy Equipment, Hand ling Plants and Vegetables, Maintenance, Masonry, Planting and Repotting, Public Utility, Shipping/Receiving, Wood Cutting