Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

311-1105 https://www.bdiexpress.com/medias/INDXXXXXXXXX-247-311-1105-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNTl8aW1hZ2UvanBlZ3xhR013TDJoak5pOHhNRFF4T1RJNU9URTFOVGs1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalEzWHpNeE1WOHhNVEExWHpNd01IZ3pNREF1YW5Cbnw5MjQzM2U5NGM5Y2E0OTZjOTkzNWJiZmM2MzNmNGExN2Y1MjJkZWVmOGE3YzdmOTA0ZWQzM2U0YjRmNjZlMTVl
1389197 Personal Protection 

3M 3M

311-1105

Description

311-1105

Earplug; PVC Body Material; Yellow Color; 33 dB Noise Reduction Rate; Poly Bag Packing Type; 200 pair/Box Quantity; Corded Type; 3M Personal Safety Division

Part #

311-1105

BDI #
1389197

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
46181901
Weight / Kilogram
0
EAN
10080529110234
Product Group - BDI
S00262
Noun
Earplug
Manufacturer URL
https://www.aosafety.com
Weight / LBS
0.01
Product Detail
Earplug
Product Specification
PVC Body Material; Yellow Color; 33 dB Noise Reduction Rate; Poly Bag Packing Type; 200 pair/Box Quantity; Corded Type; 3M Personal Safety Division
Long Description
Earplug; PVC Body Material; Yellow Color; 33 dB Noise Reduction Rate; Poly Bag Packing Type; 200 pair/Box Quantity; Corded Type; 3M Personal Safety Division