

23221460
Personal Protection
MCR SAFETY
MCR SAFETY
3170L
MCR SAFETY MCR SAFETY
Description
3170L INSULATED DRIVER GLOVES ; COW LTHR PILE LINED 10PAA/CS
Glove; Driver; Premium Brown Split Cow Leather; Pile Lined; Keystone Thumb; L Size; This Glove Gets The Job Done These Split Leather Gloves Feature Oak Color Or Natural Color Leather; Characteristics Include A Good Balance Between Abrasion Resistance; Dexterity; Durability And Comfort; The 3170 Series Features Premium Brown Split Cowhide Leather; Acrylic Pile Lining For Warmth; Shirred Elastic Back; And Keystone Thumb
Part #
3170L
BDI #
23221460
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/3170L/p/23221460
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181500
Weight / Kilogram
0.217
EAN
0045143317035
Product Group - BDI
S00262
Noun
Glove
Keyword String
Safety
Manufacturer URL
https://www.mcrsafety.com
Product Detail
Glove
Product Specification
Driver; Premium Brown Split Cow Leather; Pile Lined; Keystone Thumb; L Size
Long Description
Glove; Driver; Premium Brown Split Cow Leather; Pile Lined; Keystone Thumb; L Size; This Glove Gets The Job Done These Split Leather Gloves Feature Oak Color Or Natural Color Leather; Characteristics Include A Good Balance Between Abrasion Resistance; Dexterity; Durability And Comfort; The 3170 Series Features Premium Brown Split Cowhide Leather; Acrylic Pile Lining For Warmth; Shirred Elastic Back; And Keystone Thumb