Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

370BM-07 https://www.bdiexpress.com/medias/INDXXXXXXXXX-845-370BM-07-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0NzF8aW1hZ2UvanBlZ3xhRE16TDJoak5TOHhNRFExTURrM09ERXhNVFV4T0M5SlRrUllXRmhZV0ZoWVdGaGZPRFExWHpNM01FSk5YekEzWHpNd01IZ3pNREF1YW5Cbnw4NjJmZmQ2ZmIyYzExZjAxNWQwYWMwYTRiZDJhYzE4NzkyNDBkM2Y3OGRlZDE5ZjZkYTQxZGYzYjMzYzM1NjY1
24870798 Personal Protection 

SHOWA GLOVE SHOWA GLOVE

370BM-07

Description

370BM-07 GENERAL PURPOSE GLOVES ; PALM NTRL NYLON 12PAA/PAK 144PAA/CS

Coated Glove; Nitrile Coating; Black/Gray Color; Gray Cuff Color; Elastic Knit-Wrist Cuff Style; Rough Grip Finish; Nylon Lining; Nitrile, Nylon and Seamless Knit Material; Medium Size Group; 370B Style; 13 ga Nominal Thickness; For Used With Automotive Repairs and Maintenance, Component Assembly, Hand ling Plants and Vegetables, Harvesting, Intricate Parts Hand ling, Light Assembly of Oil-Coated Piece, Maintenance, Planting and Repotting, Shipping/Receiving

Part #

370BM-07

BDI #
24870798

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 559

Brand
Manufacturer Name
SHOWA GLOVE
Minimum Buy Quantity
N/A
UNSPSC
46181504
Weight / Kilogram
0.53
Product Group - BDI
S00262
Noun
Glove
Keyword String
Coated
Manufacturer URL
Product Detail
Coated Glove
Product Specification
Nitrile Coating; Black/Gray Color; Gray Cuff Color; Elastic Knit-Wrist Cuff Style; Rough Grip Finish; Nylon Lining; Nitrile, Nylon and Seamless Knit Material; Medium Size Group; 370B Style; 13 ga Nominal Thickness
Long Description
Coated Glove; Nitrile Coating; Black/Gray Color; Gray Cuff Color; Elastic Knit-Wrist Cuff Style; Rough Grip Finish; Nylon Lining; Nitrile, Nylon and Seamless Knit Material; Medium Size Group; 370B Style; 13 ga Nominal Thickness; For Used With Automotive Repairs and Maintenance, Component Assembly, Hand ling Plants and Vegetables, Harvesting, Intricate Parts Hand ling, Light Assembly of Oil-Coated Piece, Maintenance, Planting and Repotting, Shipping/Receiving