

19296355
Personal Protection
SHOWA GLOVE
SHOWA GLOVE
380L-08
SHOWA GLOVE SHOWA GLOVE
Description
380L-08 GENERAL PURPOSE GLOVES ; NITRILE EMBOSSD 12PAA/PAK 144PAA/CS
Coated Glove; Nitrile Foam Coating; Black and Blue Color; Blue Cuff Color; Elastic Cuff Style; Rough Finish; Seamless Knit Lining; Nylon Material; Oil Resistance; 8/Large Size Group; Palm Coated Style; Usage For Construction, Logistic, Mechanical, Public Utility, Transportation
Part #
380L-08
BDI #
19296355

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Safety-Products/Personal-Protection/380L-08/p/19296355
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
0.68
Product Group - BDI
S00262
Noun
Glove
Keyword String
Coated
Manufacturer URL
https://www.showabestglove.com
Product Detail
Coated Glove
Product Specification
Nitrile Foam Coating; Black and Blue Color; Blue Cuff Color; Elastic Cuff Style; Rough Finish; Seamless Knit Lining; Nylon Material; Oil Resistance; 8/Large Size Group; Palm Coated Style; Usage For Construction, Logistic, Mechanical, Public Utility, Transportation
Long Description
Coated Glove; Nitrile Foam Coating; Black and Blue Color; Blue Cuff Color; Elastic Cuff Style; Rough Finish; Seamless Knit Lining; Nylon Material; Oil Resistance; 8/Large Size Group; Palm Coated Style; Usage For Construction, Logistic, Mechanical, Public Utility, Transportation