Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

380M-07 https://www.bdiexpress.com/medias/INDSHOGLOVES-380-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk2NHxpbWFnZS9qcGVnfGFEY3pMMmc0TVM4eE1EYzNNREE1TXpnNU9UZ3dOaTlKVGtSVFNFOUhURTlXUlZOZk16Z3dYek13TUhnek1EQXVhbkJufGY2YTE0ZmExNGZkMDE4MjJjNzZkYWUzZTQ5YmVjMDg2ODdkMzhlYjNhY2ZjNjIyOTNmMjQ4MDczZGU5NjNhY2U
19296354 Personal Protection 

SHOWA GLOVE SHOWA GLOVE

380M-07

Description

380M-07 GENERAL PURPOSE GLOVES ; NITRILE EMBOSSD 12PAA/PAK 144PAA/CS

Coated Glove; Nitrile Foam Coating; Black and Blue Color; Blue Cuff Color; Elastic Cuff Style; Rough Finish; Seamless Knit Lining; Nylon Material; Oil Resistance; 7/Medium Size Group; Palm Coated Style; Usage For Construction, Logistic, Mechanical, Public Utility, Transportation

Part #

380M-07

BDI #
19296354

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SHOWA GLOVE
Minimum Buy Quantity
N/A
UNSPSC
46181504
Weight / Kilogram
0.68
Product Group - BDI
S00262
Noun
Glove
Keyword String
Coated
Manufacturer URL
https://www.showabestglove.com
Product Detail
Coated Glove
Product Specification
Nitrile Foam Coating; Black and Blue Color; Blue Cuff Color; Elastic Cuff Style; Rough Finish; Seamless Knit Lining; Nylon Material; Oil Resistance; 7/Medium Size Group; Palm Coated Style; Usage For Construction, Logistic, Mechanical, Public Utility, Transportation
Long Description
Coated Glove; Nitrile Foam Coating; Black and Blue Color; Blue Cuff Color; Elastic Cuff Style; Rough Finish; Seamless Knit Lining; Nylon Material; Oil Resistance; 7/Medium Size Group; Palm Coated Style; Usage For Construction, Logistic, Mechanical, Public Utility, Transportation