

24098466
Personal Protection
WEST CHESTER GLOVES
WEST CHESTER GLOVES
500DP-AA/L
WEST CHESTER GLOVES WEST CHESTER GLOVES
Description
500DP-AA/L CUFF GLOVES ; SPLIT COWHIDE LEATHER PALM 6DZ/CS
Safety Glove; Split Leather Palm; L Size; Rubberized Cuff Gunn Cut; Natural Color; Safety; Premium Grade; Split Cowhide; Double Palm; Canvas Back; Aramid Stitching; Wing Thumb; Premium Grade; For Farming, Foundry, Forestry, Mining and Heavy Machine Operation
Part #
500DP-AA/L
BDI #
24098466
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Safety-Products/Personal-Protection/500DP-AA-L/p/24098466
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181536
Weight / Kilogram
0
EAN
0662909702739
Product Group - BDI
S00262
Noun
Glove
Product Detail
Safety Glove
Product Specification
Split Leather Palm; L Size; Rubberized Cuff Gunn Cut; Natural Color; Safety; Premium Grade; Split Cowhide; Double Palm; Canvas Back; Aramid Stitching; Wing Thumb; Premium Grade
Long Description
Safety Glove; Split Leather Palm; L Size; Rubberized Cuff Gunn Cut; Natural Color; Safety; Premium Grade; Split Cowhide; Double Palm; Canvas Back; Aramid Stitching; Wing Thumb; Premium Grade; For Farming, Foundry, Forestry, Mining and Heavy Machine Operation