https://www.bdiexpress.com/medias/INDXXXXXXXXX-142-5203-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NjV8aW1hZ2UvanBlZ3xhR1JtTDJobE9DOHhNRFF4T1RJNE1UQXdNalV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNVFF5WHpVeU1ETmZNekF3ZURNd01DNXFjR2N8ZTNlYzI1ZmQzMTQ4NDAwYjNkOTU0NTJjZGIwNGRmZDIzYjU5NDgxYWExOTZhNzUyMTI4MjkzNjYyYjFmZGJjMQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-142-5203-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NjV8aW1hZ2UvanBlZ3xhR1JtTDJobE9DOHhNRFF4T1RJNE1UQXdNalV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNVFF5WHpVeU1ETmZNekF3ZURNd01DNXFjR2N8ZTNlYzI1ZmQzMTQ4NDAwYjNkOTU0NTJjZGIwNGRmZDIzYjU5NDgxYWExOTZhNzUyMTI4MjkzNjYyYjFmZGJjMQ
1387731
Personal Protection
3M
3M
5203
3M 3M
Description
5203 DISPOSABLE RESPIRATOR ASSEMBLY ; HALF FACEPIECE 12EA/CS
Cartridge Respirator; Thermoplastic Elastomer Body Material; Half Facepiece Protected Area; 1/Bag Quantity; Organic Vapor/Acid Gas Resistance; Medium Size Group; Includes Cartridge; 3M Personal Safety Division
Part #
5203
BDI #
1387731
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Safety-Products/Personal-Protection/5203/p/1387731
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
50051138215731
Product Group - BDI
S00262
Noun
Respirator
Keyword String
Cartridge
Manufacturer URL
https://www.aosafety.com
Weight / LBS
0.61
Product Detail
Cartridge Respirator
Product Specification
Thermoplastic Elastomer Body Material; Half Facepiece Protected Area; 1/Bag Quantity; Organic Vapor/Acid Gas Resistance; Medium Size Group
Long Description
Cartridge Respirator; Thermoplastic Elastomer Body Material; Half Facepiece Protected Area; 1/Bag Quantity; Organic Vapor/Acid Gas Resistance; Medium Size Group; Includes Cartridge; 3M Personal Safety Division

