

MCR SAFETY
MCR SAFETY
5316U
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 5316U
Glove; Nitri-Chem Unlined Green Nitrile; Industrial Grade; 13" Length; 15 mil Thickness; XS Size
制造商部件号
5316U
BDI部件号
21448520
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/5316U/p/21448520
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045143531691
重量 / Kilogram
9.97
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
Nitri-Chem Unlined Green Nitrile; Industrial Grade; 13" Length; 15 mil Thickness; XS Size
详细描述
Glove; Nitri-Chem Unlined Green Nitrile; Industrial Grade; 13" Length; 15 mil Thickness; XS Size