

MCR SAFETY
MCR SAFETY
5318U
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 5318U
Glove; Nitri-Chem Unlined Green Nitrile; Industrial Grade; 13" Length; 15 Mil Thickness; Nitrile Gloves Are Three Times More Puncture Resistant Than Rubber And Can Be Used To Offer Superior Resistance To Many Types Of Chemicals; This Glove Is An Excellent Alternative For Individuals Who Experience Allergic Reactions To Latex; The 5319U Series Is An Unlined Industry Grade Nitrile Glove That Is 15 Mil In Thickness And 13" Long; Component Materials Comply With All Federal Regulations For Food Contact; The 5319U Also Has A Raised Diamond Pattern In The Palm For Additional Grip; Looking For The Best Flock Lined Nitrile Gloves Look No Further Than
制造商部件号
5318U
BDI部件号
21448425
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/5318U/p/21448425
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045143531899
重量 / Kilogram
0.96
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
Nitri-Chem Unlined Green Nitrile; Industrial Grade; 13" Length; 15 Mil Thickness
详细描述
Glove; Nitri-Chem Unlined Green Nitrile; Industrial Grade; 13" Length; 15 Mil Thickness; Nitrile Gloves Are Three Times More Puncture Resistant Than Rubber And Can Be Used To Offer Superior Resistance To Many Types Of Chemicals; This Glove Is An Excellent Alternative For Individuals Who Experience Allergic Reactions To Latex; The 5319U Series Is An Unlined Industry Grade Nitrile Glove That Is 15 Mil In Thickness And 13" Long; Component Materials Comply With All Federal Regulations For Food Contact; The 5319U Also Has A Raised Diamond Pattern In The Palm For Additional Grip; Looking For The Best Flock Lined Nitrile Gloves Look No Further Than