23000349
Personal Protection
SHOWA GLOVE
SHOWA GLOVE
546M-07
SHOWA GLOVE SHOWA GLOVE
Description
546M-07 CUT-RESISTANT GLOVES ; PU FOAM HPPE GRY 12PAA/PAK 72PAA/CS
Cut Resistant Glove; Nitrile Coating; Gray Color; Knit Wrist Cuff Style; HPPE Lining; HPPE Material; Cut Resistance; Medium Size Group; Usage For Assembly, Maintenance, Glass, Automotive
Part #
546M-07
BDI #
23000349
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Safety-Products/Personal-Protection/546M-07/p/23000349
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181536
Weight / Kilogram
0.42
Product Group - BDI
S00262
Noun
Glove
Keyword String
Resistant
Manufacturer URL
https://www.showabestglove.com
Product Detail
Cut Resistant Glove
Product Specification
Nitrile Coating; Gray Color; Knit Wrist Cuff Style; HPPE Lining; HPPE Material; Cut Resistance; Medium Size Group; Usage For Assembly, Maintenance, Glass, Automotive
Long Description
Cut Resistant Glove; Nitrile Coating; Gray Color; Knit Wrist Cuff Style; HPPE Lining; HPPE Material; Cut Resistance; Medium Size Group; Usage For Assembly, Maintenance, Glass, Automotive