https://www.bdiexpress.com/medias/INDMCRXXXXXX-21448445-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxMzN8aW1hZ2UvanBlZ3xhRFpoTDJoaE5TOHhNREV3TmpjMU5ESXpOalEwTmk5SlRrUk5RMUpZV0ZoWVdGaGZNakUwTkRnME5EVmZNekF3ZURNd01DNXFjR2N8NTQ4ZTEyZWIxYWZjZWNmNmE2OTZiNzBmOTdlOTc2NDViNDk2YjBhZWYxMGEwODZjZjQ1MTk4YmQxMzVlMDM4Zg
21448536
Personal Protection
MCR SAFETY
MCR SAFETY
60011S
MCR SAFETY MCR SAFETY
Description
60011S DISPOSABLE PWD FREE NTRL GLVS ; ECONOMY BLUE SMALL
Disposable Glove; Nitrishield; 3 Mil Economy Grade Blue Nitrile; Textured Grip And Powder Free; S Size; Durability And High Dexiterity; Lightweight Nitrile Disposable Gloves Offer Superior Puncture And Abrasion Protection; The 60011 Is A 3 Mil Economy Nitrile Disposable Glove That Measures 9" Length; It Is Blue; Powder Free; And Has A Textured Grip
Part #
60011S
BDI #
21448536
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/60011S/p/21448536
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181500
Weight / Kilogram
3.82
EAN
4004514313673
Product Group - BDI
S00262
Noun
Glove
Keyword String
Disposable
Manufacturer URL
https://www.mcrsafety.com
Product Detail
Disposable Glove
Product Specification
Nitrishield; 3 Mil Economy Grade Blue Nitrile; Textured Grip And Powder Free; S Size
Long Description
Disposable Glove; Nitrishield; 3 Mil Economy Grade Blue Nitrile; Textured Grip And Powder Free; S Size; Durability And High Dexiterity; Lightweight Nitrile Disposable Gloves Offer Superior Puncture And Abrasion Protection; The 60011 Is A 3 Mil Economy Nitrile Disposable Glove That Measures 9" Length; It Is Blue; Powder Free; And Has A Textured Grip