https://www.bdiexpress.com/medias/INDMCRXXXXXX-21448538-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2ODd8aW1hZ2UvanBlZ3xhR0UwTDJnMU5pOHhNREV3TmpjMk5qWTFOVFV4T0M5SlRrUk5RMUpZV0ZoWVdGaGZNakUwTkRnMU16aGZNekF3ZURNd01DNXFjR2N8ZTQ0MjYyNTljYzM5YzU0N2Q3MzlhZTc0OGI3Mzk5ZTMyZjllNDM2ZTBjOGQzOGVkM2U2NmNjNDA5MmVkMjI2Zg
https://www.bdiexpress.com/medias/INDMCRXXXXXX-21448538-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2ODd8aW1hZ2UvanBlZ3xhR0UwTDJnMU5pOHhNREV3TmpjMk5qWTFOVFV4T0M5SlRrUk5RMUpZV0ZoWVdGaGZNakUwTkRnMU16aGZNekF3ZURNd01DNXFjR2N8ZTQ0MjYyNTljYzM5YzU0N2Q3MzlhZTc0OGI3Mzk5ZTMyZjllNDM2ZTBjOGQzOGVkM2U2NmNjNDA5MmVkMjI2Zg
21448543
Personal Protection
MCR SAFETY
MCR SAFETY
6001XXL
MCR SAFETY MCR SAFETY
Description
6001XXL 4M DISPOSABLE NITRILE GLOVES ; BLUE INDUSTRIAL POWDER FREE
Disposable Glove; Nitrishield; 4 Mil Nitrile; Industry Standard Food Grade; Textured And Powder Free; XXL Size; Nitrile Gloves Contain No Latex Proteins And Offer Excellent Resistance To Punctures And Tears; They Are Three Times More Puncture Resistant Than Rubber And Can Be Used To Offer Superior Resistance To Many Types Of Chemicals; This Glove Is An Excellent Alternative For Individuals Who Experience Allergic Reactions To Latex; The Durashield Nitrile Disposable Gloves Are 4 Mil; Textured; Have A Rolled Cuff And Are Powder Free; Component Materials Comply With All Federal Regulations For Food Contact; Gloves Are Cfia Compliant For Food Applications
Part #
6001XXL
BDI #
21448543
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/6001XXL/p/21448543
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181500
Weight / Kilogram
0.79
EAN
4004514313677
Product Group - BDI
S00262
Noun
Glove
Keyword String
Disposable
Manufacturer URL
https://www.mcrsafety.com
Product Detail
Disposable Glove
Product Specification
Nitrishield; 4 Mil Nitrile; Industry Standard Food Grade; Textured And Powder Free; XXL Size
Long Description
Disposable Glove; Nitrishield; 4 Mil Nitrile; Industry Standard Food Grade; Textured And Powder Free; XXL Size; Nitrile Gloves Contain No Latex Proteins And Offer Excellent Resistance To Punctures And Tears; They Are Three Times More Puncture Resistant Than Rubber And Can Be Used To Offer Superior Resistance To Many Types Of Chemicals; This Glove Is An Excellent Alternative For Individuals Who Experience Allergic Reactions To Latex; The Durashield Nitrile Disposable Gloves Are 4 Mil; Textured; Have A Rolled Cuff And Are Powder Free; Component Materials Comply With All Federal Regulations For Food Contact; Gloves Are Cfia Compliant For Food Applications

