https://www.bdiexpress.com/medias/INDXXXXXXXXX-25183223-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMDJ8aW1hZ2UvanBlZ3xhRGt5TDJneU5pOHhNREk1TkRZM05EUXlNemd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RNeU1qTmZNekF3ZURNd01DNXFjR2N8MWYyM2E0ZjBlZTlmYTFiZTA0MGQ3NTQ3MDRiYjc5Y2FkZWQ1ZDEzMzk4ZjExNTVmNzIyNmQyZjdmMzM2ZTQ2Zg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25183223-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMDJ8aW1hZ2UvanBlZ3xhRGt5TDJneU5pOHhNREk1TkRZM05EUXlNemd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RNeU1qTmZNekF3ZURNd01DNXFjR2N8MWYyM2E0ZjBlZTlmYTFiZTA0MGQ3NTQ3MDRiYjc5Y2FkZWQ1ZDEzMzk4ZjExNTVmNzIyNmQyZjdmMzM2ZTQ2Zg
25183231
Personal Protection
SHOWA GLOVE
SHOWA GLOVE
CS721XXL-11
SHOWA GLOVE SHOWA GLOVE
Description
CS721XXL-11 CHEMICAL PROTECTION GLOVES ; NITRILE BLUE COT 12PAA/PAK 72PAA/CS
Safety Glove; 11/XXL Size; 1.23MM Thickness; 350MM Length; Blue Color; Polyester Material; Nitrile Coating Material; Seamless Knit
Part #
CS721XXL-11
BDI #
25183231
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Safety-Products/Personal-Protection/CS721XXL-11/p/25183231
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181541
Weight / Kilogram
1.963
Product Group - BDI
S00262
Harmonized Tariff Code
3926.20.40.50
Noun
Glove
Keyword String
Safety
Manufacturer URL
https://www.showagloves.com
Product Detail
Safety Glove
Product Specification
11/XXL Size; 1.23MM Thickness; 350MM Length; Blue Color; Polyester Material; Nitrile Coating Material; Seamless Knit
Long Description
Safety Glove; 11/XXL Size; 1.23MM Thickness; 350MM Length; Blue Color; Polyester Material; Nitrile Coating Material; Seamless Knit
