1010655
Personal Protection
BRADY
BRADY
GP100-B
BRADY BRADY
Description
GP100-B ABSORBENT PAD ; 15"X19" HVY 100/BL
Sorbent; 28 Gal Nominal Absorption; Gray Color; 19" Nominal Length; Polypropylene, High-Linting Material; Bundle Packing Type; 1 Ply; 1 BD/BD Quantity; Pad, Heavy Weight, Perforated, Universal Type; 15" Nominal Width; Usage For Absorbents and Spill Control; Brady SPC
Part #
142252
BDI #
1010655
Details
201.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/GP100-B/p/1010655
Your Price
$ 201.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0662706893708
Product Group - BDI
S00266
Noun
Sorbent
Product Detail
Sorbent
Product Specification
28 Gal Nominal Absorption; Gray Color; 19" Nominal Length; Polypropylene, High-Linting Material; Bundle Packing Type; 1 Ply; 1 BD/BD Quantity; Pad, Heavy Weight, Perforated, Universal Type; 15" Nominal Width; Usage For Absorbents and Spill Control; Brady SPC
Long Description
Sorbent; 28 Gal Nominal Absorption; Gray Color; 19" Nominal Length; Polypropylene, High-Linting Material; Bundle Packing Type; 1 Ply; 1 BD/BD Quantity; Pad, Heavy Weight, Perforated, Universal Type; 15" Nominal Width; Usage For Absorbents and Spill Control; Brady SPC


