25128096
Personal Protection
ANSELL SAFETY PROD
ANSELL SAFETY PROD
MICROFLEX DIGITSAFETY SZ XXL
ANSELL SAFETY PROD ANSELL SAFETY PROD
Description
MICROFLEX DIGITSAFETY SZ XXL EXAM GLOVES ; HALOKOTE DSK RUBBER NATURAL 10BOX/CS POR
Protective Glove; XXL Size; 11.8" Length; Rubber Latex Material; 0.33MM Palm Thickness; 0.38MM Finger Thickness; Blue Green; 10 Box Per Case
Part #
MICROFLEX DIGITSAFETY SZ XXL
BDI #
25128096
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Safety-Products/Personal-Protection/MICROFLEX-DIGITSAFETY-SZ-XXL/p/25128096
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181504
Weight / Kilogram
11.04
Product Group - BDI
S00262
Harmonized Tariff Code
3926.20.40.50
Noun
Glove
Keyword String
Protective
Manufacturer URL
https://www.ansell.com
Product Detail
Protective Glove
Product Specification
XXL Size; 11.8" Length; Rubber Latex Material; 0.33MM Palm Thickness; 0.38MM Finger Thickness; Blue Green; 10 Box Per Case
Long Description
Protective Glove; XXL Size; 11.8" Length; Rubber Latex Material; 0.33MM Palm Thickness; 0.38MM Finger Thickness; Blue Green; 10 Box Per Case