Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MICROFLEX TQ-601 SZ XS https://www.bdiexpress.com/medias/INDXXXXXXXXX-25128264-300X300.jpg?context=bWFzdGVyfHJvb3R8NzUyOHxpbWFnZS9qcGVnfGFHTTRMMmcwWkM4eE1ERTBNVGt4TmpVNU5ESXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNamd5TmpSZk16QXdXRE13TUM1cWNHY3wzY2JlNTYwYzU2ZDlhYTgzMDU3MTAxYmUyNTY3YWIwZTk4ZGZlYWM4MWNiODU4MDZiNzM1ZmZkMDBlNjcwMTE3
25128264 Personal Protection 

ANSELL SAFETY PROD ANSELL SAFETY PROD

MICROFLEX TQ-601 SZ XS

Description

MICROFLEX TQ-601 SZ XS EXAM GLOVES ; SOFT WHITE NITRILE

Protective Glove; XS Size; 9-1/2" Length; Nitrile Material; 0.07MM Palm Thickness; 0.1MM Finger Thickness; White; Textured Fingers External Surface; 100 Per Dispenser; 10 Dispenser Per Case

Part #

MICROFLEX TQ-601 SZ XS

BDI #
25128264

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ANSELL LIMITED
Minimum Buy Quantity
N/A
UNSPSC
46181504
Weight / Kilogram
3.629
EAN
0769799601002
Product Group - BDI
S00262
Harmonized Tariff Code
3926.20.40.50
Noun
Glove
Keyword String
Protective
Manufacturer URL
https://www.ansell.com
Product Detail
Protective Glove
Product Specification
XS Size; 9-1/2" Length; Nitrile Material; 0.07MM Palm Thickness; 0.1MM Finger Thickness; White; Textured Fingers External Surface; 100 Per Dispenser; 10 Dispenser Per Case
Long Description
Protective Glove; XS Size; 9-1/2" Length; Nitrile Material; 0.07MM Palm Thickness; 0.1MM Finger Thickness; White; Textured Fingers External Surface; 100 Per Dispenser; 10 Dispenser Per Case