https://www.bdiexpress.com/medias/INDMCRXXXXXX-23221392-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExMjh8aW1hZ2UvanBlZ3xhRFEzTDJnNE5TOHhNREV3TmpnNU1EZzNPVEF3Tmk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpFek9USmZNekF3ZURNd01DNXFjR2N8NDc3NTgwYWY4M2EwZWUwOTEyNTQ0ZjBlMGYyNGMyODg1OWZiNjk1ZTliM2U1MGJkNjczYmViYWMwMTljNWI0Mw
https://www.bdiexpress.com/medias/INDMCRXXXXXX-23221392-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExMjh8aW1hZ2UvanBlZ3xhRFEzTDJnNE5TOHhNREV3TmpnNU1EZzNPVEF3Tmk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpFek9USmZNekF3ZURNd01DNXFjR2N8NDc3NTgwYWY4M2EwZWUwOTEyNTQ0ZjBlMGYyNGMyODg1OWZiNjk1ZTliM2U1MGJkNjczYmViYWMwMTljNWI0Mw
24516737
Personal Protection
MCR SAFETY
MCR SAFETY
MU3624S
MCR SAFETY MCR SAFETY
Description
MU3624S DRIVER GLOVES ; BROWN LEATHER SEWN 36PAA/CS
Glove; Grain Goatskin Double Palm; Unlined; Sewn With DuPont Kevlar Sewn; Wing Thumb; S Size; Whether You're Prepping A Tie Off Or Wrangling A Transmission Pole; You Will Need A Glove That Works As Hard As You Do; The Men And Women Of The Utility Industry Are The Most Dependable Workers In The World; That Is Why They Rely On An Industry Leader To Provide The Best Protection For Them; The Top Grain Leather Of The Mustang Utility Field Glove Offers The Dexterity That Allows You To Feel What You're Working With And Holds Up To The Abrasion Better Than Split Leather; The Mu3624 Features A Premium Brown Goatskin Leather Which Remains Soft And Comfortable During Sweaty Conditions; Strategically Positioned Second Layers Of Premium Brown Goatskin In The Palm; Fingertips; Thumb Crotch; Index Finger And Knuckle Provide Additional Protection Without Sacrificing Dexterity; It Is Double Stitched With DuPont Kevlar Thread On All Stitch Lines To Provide Longer Wear Life And To Prevent Seam Blowout; The Arc Rated Mu3624 Has A Rating Of 28.6 Cal/Cm2 And A Heat Attenuation Factor Haf Of 94 Percent ; This Field Glove Will Provide All Day Protection And Comfort To Get The Job Done
Part #
MU3624S
BDI #
24516737
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Safety-Products/Personal-Protection/MU3624S/p/24516737
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181500
Weight / Kilogram
0.12
EAN
0045143778386
Product Group - BDI
S00262
Noun
Glove
Manufacturer URL
https://www.mcrsafety.com
Product Detail
Glove
Product Specification
Grain Goatskin Double Palm; Unlined; Sewn With DuPont Kevlar Sewn; Wing Thumb; S Size
Long Description
Glove; Grain Goatskin Double Palm; Unlined; Sewn With DuPont Kevlar Sewn; Wing Thumb; S Size; Whether You're Prepping A Tie Off Or Wrangling A Transmission Pole; You Will Need A Glove That Works As Hard As You Do; The Men And Women Of The Utility Industry Are The Most Dependable Workers In The World; That Is Why They Rely On An Industry Leader To Provide The Best Protection For Them; The Top Grain Leather Of The Mustang Utility Field Glove Offers The Dexterity That Allows You To Feel What You're Working With And Holds Up To The Abrasion Better Than Split Leather; The Mu3624 Features A Premium Brown Goatskin Leather Which Remains Soft And Comfortable During Sweaty Conditions; Strategically Positioned Second Layers Of Premium Brown Goatskin In The Palm; Fingertips; Thumb Crotch; Index Finger And Knuckle Provide Additional Protection Without Sacrificing Dexterity; It Is Double Stitched With DuPont Kevlar Thread On All Stitch Lines To Provide Longer Wear Life And To Prevent Seam Blowout; The Arc Rated Mu3624 Has A Rating Of 28.6 Cal/Cm2 And A Heat Attenuation Factor Haf Of 94 Percent ; This Field Glove Will Provide All Day Protection And Comfort To Get The Job Done

