

MCR SAFETY
MCR SAFETY
N9690HVXL
MCR SAFETY MCR SAFETY
描述
MCR SAFETY N9690HVXL
Glove; Ninja Ice; Hi-Vis 15 Gauge Lime Nylon; Acrylic Terry Interior; Over The Knuckle HPT Coating; XL Size; Ninja Gloves Are Engineered To Provide The Highest Level Of Innovation; Each Of The Offerings In The Ninja Series Include A Unique Shell And Polymer Combination Incorporating The Latest In Hand Protection Technology; Our Ninja Glove Line Offers The Greatest Assortment Of Dexterity; Sense Of Touch; And Protection; The Ninja Ice Hi Vis Features A 15 Gauge Hi Vis Lime Nylon Shell With A 7 Gauge Acrylic Terry Interior Liner; Hi Vis Lime HPT Coated Palm And Fingertips
制造商部件号
N9690HVXL
BDI部件号
21448493
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/N9690HVXL/p/21448493
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045143969289
重量 / Kilogram
0.172
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
Ninja Ice; Hi-Vis 15 Gauge Lime Nylon; Acrylic Terry Interior; Over The Knuckle HPT Coating; XL Size
详细描述
Glove; Ninja Ice; Hi-Vis 15 Gauge Lime Nylon; Acrylic Terry Interior; Over The Knuckle HPT Coating; XL Size; Ninja Gloves Are Engineered To Provide The Highest Level Of Innovation; Each Of The Offerings In The Ninja Series Include A Unique Shell And Polymer Combination Incorporating The Latest In Hand Protection Technology; Our Ninja Glove Line Offers The Greatest Assortment Of Dexterity; Sense Of Touch; And Protection; The Ninja Ice Hi Vis Features A 15 Gauge Hi Vis Lime Nylon Shell With A 7 Gauge Acrylic Terry Interior Liner; Hi Vis Lime HPT Coated Palm And Fingertips