Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N9696XXL https://www.bdiexpress.com/medias/INDMCRXXXXXX-23220268-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNzh8aW1hZ2UvanBlZ3xhRGhqTDJnNU1pOHhNREV3TmpneU1qUTVNakU1TUM5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpBeU5qaGZNekF3ZURNd01DNXFjR2N8MzQ5OWI5NDE0M2M3Zjc0YTA0MWI2ZDRiMGMzMGFjMzlmZjE4YjFhNWFkYzg5M2U3MzUwZjgwZDkxOTUwYWM5ZA
24758236 Personal Protection 

MCR SAFETY MCR SAFETY

N9696XXL

Description

N9696XXL SAFETY GLOVES ; NINJA BLUE NYLON 12PAA/CS

Coated Glove; Polyurethane Coating; Black and Blue, White Color; 2.68" Nominal Cuff Length; Knit-Wrist Cuff Style; 12.13" Nominal Length; Nylon, Polyurethane Material; Large Size Group; Palm and Fingertip Coated Style; 18 ga Nominal Thickness; 4.92" Nominal Width

Part #

N9696XXL

BDI #
24758236

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
UNSPSC
46181500
Weight / Kilogram
0.035
EAN
0004514383150
Product Group - BDI
S00262
Noun
Glove
Keyword String
Coated
Product Detail
Coated Glove
Product Specification
Polyurethane Coating; Black and Blue, White Color; 2.68" Nominal Cuff Length; Knit-Wrist Cuff Style; 12.13" Nominal Length; Nylon, Polyurethane Material; Large Size Group; Palm and Fingertip Coated Style; 18 ga Nominal Thickness; 4.92" Nominal Width
Long Description
Coated Glove; Polyurethane Coating; Black and Blue, White Color; 2.68" Nominal Cuff Length; Knit-Wrist Cuff Style; 12.13" Nominal Length; Nylon, Polyurethane Material; Large Size Group; Palm and Fingertip Coated Style; 18 ga Nominal Thickness; 4.92" Nominal Width