1002284
Personal Protection
BRADY
BRADY
SKO-20
BRADY BRADY
Description
SKO-20 SPILL KIT ; NON-RETURNABLE
Sorbent Kit; 17 Gal Nominal Absorption; 20 Gal Drum Size; 18" Nominal Height; Drum Spill Kit Type; Includes 15 X 15" X 19" Pad, 2 X 18" X 18" Pillow, 3 X 3" X 12FT Socks, 3 X Disposal Bag, Goggle, Handbook, Nitrile Glove; For Absorbents and Spill Control Application
Part #
107809
BDI #
1002284
Details
546.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/SKO-20/p/1002284
Your Price
$ 546.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0662706152034
Product Group - BDI
S00266
Noun
Kit
Keyword String
Sorbent
Manufacturer URL
https://www.bradycorp.com
Product Detail
Sorbent Kit
Product Specification
17 Gal Nominal Absorption; 20 Gal Drum Size; 18" Nominal Height; Drum Spill Kit Type
Long Description
Sorbent Kit; 17 Gal Nominal Absorption; 20 Gal Drum Size; 18" Nominal Height; Drum Spill Kit Type; Includes 15 X 15" X 19" Pad, 2 X 18" X 18" Pillow, 3 X 3" X 12FT Socks, 3 X Disposal Bag, Goggle, Handbook, Nitrile Glove; For Absorbents and Spill Control Application


