

24516450
Personal Protection
MCR SAFETY
MCR SAFETY
SURVMLL
MCR SAFETY MCR SAFETY
Description
SURVMLL SAFETY VEST ; 2 LIME W/3" SILVER/ORG STRIPE 50EA/CS
Safety Vest; Class 2 Type R Surveyor Style Vest; Mesh Material With 3" Orange/Silver Reflective Stripes; Zipper Front With 4 Outer And 2 Inner Pockets; L Size; Stocks A Variety Of ANSI Rated Safety Vests For Your High Visibility Needs; With An Assortment Of Styles And Colors; You Can Choose A Garment That Ensures That You Show Up In A Variety Of Complex Backgrounds; It Can Be A Matter Of Life Or Death; So Be Seen In Hi-Vis Apparel; The Survml Is An ANSI/Isea Class 2 Type R Safety Vest Made Of Fluorescent Lime Breathable Polyester Mesh Material; It Features 3" Orange/Silver Reflective Stripes; Sturdy Zipper Front; 4 Outer And 2 Inner Pockets; And A Mic-Tab Holder
Part #
SURVMLL
BDI #
24516450
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Safety-Products/Personal-Protection/SURVMLL/p/24516450
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181507
Weight / Kilogram
0.225
EAN
0045143778225
Product Group - BDI
S00262
Noun
Vest
Keyword String
Safety
Manufacturer URL
https://www.mcrsafety.com
Product Detail
Safety Vest
Product Specification
Class 2 Type R Surveyor Style Vest; Mesh Material With 3" Orange/Silver Reflective Stripes; Zipper Front With 4 Outer And 2 Inner Pockets; L Size
Long Description
Safety Vest; Class 2 Type R Surveyor Style Vest; Mesh Material With 3" Orange/Silver Reflective Stripes; Zipper Front With 4 Outer And 2 Inner Pockets; L Size; Stocks A Variety Of ANSI Rated Safety Vests For Your High Visibility Needs; With An Assortment Of Styles And Colors; You Can Choose A Garment That Ensures That You Show Up In A Variety Of Complex Backgrounds; It Can Be A Matter Of Life Or Death; So Be Seen In Hi-Vis Apparel; The Survml Is An ANSI/Isea Class 2 Type R Safety Vest Made Of Fluorescent Lime Breathable Polyester Mesh Material; It Features 3" Orange/Silver Reflective Stripes; Sturdy Zipper Front; 4 Outer And 2 Inner Pockets; And A Mic-Tab Holder