Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SURVMLM https://www.bdiexpress.com/medias/INDMCRXXXXXX-24516450-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyODl8aW1hZ2UvanBlZ3xhR0kxTDJobVlpOHhNREV3TnpVek1EWTNOREl3Tmk5SlRrUk5RMUpZV0ZoWVdGaGZNalExTVRZME5UQmZNekF3ZURNd01DNXFjR2N8ZmJiYzE5MTFmN2Q5MTkyMGZkYTBhNjc5NDA4M2I5Zjg0NWQyNWY3M2ZlMzBmZTIwNjZkNTZjYjA4MTVjNDM3NQ
24516452 Personal Protection 

MCR SAFETY MCR SAFETY

SURVMLM

Description

SURVMLM SAFETY VEST ; 2 LIME W/3" SILVER/ORG STRIPE 50EA/CS

Safety Vest; Class 2 Type R Surveyor Style Vest; Mesh Material With 3" Orange/Silver Reflective Stripes; Zipper Front With 4 Outer And 2 Inner Pockets; L Size; Stocks A Variety Of ANSI Rated Safety Vests For Your High Visibility Needs; With An Assortment Of Styles And Colors; You Can Choose A Garment That Ensures That You Show Up In A Variety Of Complex Backgrounds; It Can Be A Matter Of Life Or Death; So Be Seen In Hi-Vis Apparel; The Survml Is An ANSI/Isea Class 2 Type R Safety Vest Made Of Fluorescent Lime Breathable Polyester Mesh Material; It Features 3" Orange/Silver Reflective Stripes; Sturdy Zipper Front; 4 Outer And 2 Inner Pockets; And A Mic-Tab Holder

Part #

SURVMLM

BDI #
24516452

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
UNSPSC
46181507
Weight / Kilogram
0.23
EAN
0045143778232
Product Group - BDI
S00262
Noun
Vest
Keyword String
Safety
Manufacturer URL
https://www.mcrsafety.com
Product Detail
Safety Vest
Product Specification
Class 2 Type R Surveyor Style Vest; Mesh Material With 3" Orange/Silver Reflective Stripes; Zipper Front With 4 Outer And 2 Inner Pockets; L Size
Long Description
Safety Vest; Class 2 Type R Surveyor Style Vest; Mesh Material With 3" Orange/Silver Reflective Stripes; Zipper Front With 4 Outer And 2 Inner Pockets; L Size; Stocks A Variety Of ANSI Rated Safety Vests For Your High Visibility Needs; With An Assortment Of Styles And Colors; You Can Choose A Garment That Ensures That You Show Up In A Variety Of Complex Backgrounds; It Can Be A Matter Of Life Or Death; So Be Seen In Hi-Vis Apparel; The Survml Is An ANSI/Isea Class 2 Type R Safety Vest Made Of Fluorescent Lime Breathable Polyester Mesh Material; It Features 3" Orange/Silver Reflective Stripes; Sturdy Zipper Front; 4 Outer And 2 Inner Pockets; And A Mic-Tab Holder