WEST CHESTER GLOVES
WEST CHESTER GLOVES
UPB-55
WEST CHESTER GLOVES WEST CHESTER GLOVES
描述
WEST CHESTER GLOVES UPB-55
Safety Apron; Reusable/Smock; 35" X 55" Size; Blue Color; Cancer and Reproductive Harm Proposition 65; Drawstring Closure; Vinyl Fabric; For Food Processing, Cleaning, Maintenance and Manufacturing
制造商部件号
UPB-55
BDI部件号
24101810
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/UPB-55/p/24101810
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662909862204
重量 / Kilogram
1.353
Product Group - BDI
S00262
名称
Apron
关键字串
Safety
产品明细
Safety Apron
产品规格
Reusable/Smock; 35" X 55" Size; Blue Color; Cancer and Reproductive Harm Proposition 65; Drawstring Closure; Vinyl Fabric
详细描述
Safety Apron; Reusable/Smock; 35" X 55" Size; Blue Color; Cancer and Reproductive Harm Proposition 65; Drawstring Closure; Vinyl Fabric; For Food Processing, Cleaning, Maintenance and Manufacturing