Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VBBQCL3OL https://www.bdiexpress.com/medias/INDMCRXXXXXX-25097200-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNTZ8aW1hZ2UvanBlZ3xhREEwTDJnMk9TOHhNREV3TnpVNU9UVXhPVGMzTkM5SlRrUk5RMUpZV0ZoWVdGaGZNalV3T1RjeU1EQmZNekF3ZURNd01DNXFjR2N8NGVkMTFiYTc5MGVkMzQ0MmIyOWNhODdkMDE2NTcwOTEwYjM5YWJiMTJjYzEzYTU3MGE2YzA0NmE0NjZlNjBhNg
25097200 Personal Protection 

MCR SAFETY MCR SAFETY

VBBQCL3OL

Description

VBBQCL3OL BOMBER JACKET ; TWO TONE CLASS 3 INSUL POLYESTER 10EA/CS

Jacket; Two Tone Value Bomber; ANSI 107 Class 3 Fluorescent Orange/Black; Quilted Rain With Silver Reflective Stripes; L Size; For Those Applications Where Being Seen Is Of The Utmost Importance; Luminator Series Offers You A Variety Of High Visibility Garments To Fit Your Specific Applications; The Vbbqcl3O Is An ANSI/Isea Type R; Class 3 Bomber Style Jacket That Features A Bright Fluorescent Orange Background Color For Daytime High Visibility And 2" Silver Reflective Stripes For Low Light Visibility; The Black Shading On The Lower Front Of The Torso Is Dirt Masking And Extends Wear Life; The Inner Quilted Liner Adds Warmth And Comfort That You Will Enjoy Wearing; Other Features Include A Hideaway Drawstring Hood With Pull Stops; Zipper Front Closure; Two Front Pockets; Left Chest Cell Phone Pocket; And Left And Right Side Mic-Tab Holders; Three Inner Pockets Offer Additional Storage For Belongings

Part #

VBBQCL3OL

BDI #
25097200

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
UNSPSC
46181543
Weight / Kilogram
1.007
EAN
0045143837700
Product Group - BDI
S00262
Harmonized Tariff Code
3926.20.60.00
Noun
Jacket
Keyword String
Safety
Manufacturer URL
https://www.mcrsafety.com
Product Detail
Jacket
Product Specification
Two Tone Value Bomber; ANSI 107 Class 3 Fluorescent Orange/Black; Quilted Rain With Silver Reflective Stripes; L Size
Long Description
Jacket; Two Tone Value Bomber; ANSI 107 Class 3 Fluorescent Orange/Black; Quilted Rain With Silver Reflective Stripes; L Size; For Those Applications Where Being Seen Is Of The Utmost Importance; Luminator Series Offers You A Variety Of High Visibility Garments To Fit Your Specific Applications; The Vbbqcl3O Is An ANSI/Isea Type R; Class 3 Bomber Style Jacket That Features A Bright Fluorescent Orange Background Color For Daytime High Visibility And 2" Silver Reflective Stripes For Low Light Visibility; The Black Shading On The Lower Front Of The Torso Is Dirt Masking And Extends Wear Life; The Inner Quilted Liner Adds Warmth And Comfort That You Will Enjoy Wearing; Other Features Include A Hideaway Drawstring Hood With Pull Stops; Zipper Front Closure; Two Front Pockets; Left Chest Cell Phone Pocket; And Left And Right Side Mic-Tab Holders; Three Inner Pockets Offer Additional Storage For Belongings