https://www.bdiexpress.com/medias/INDHNYXXXXXX-24656755-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MDh8aW1hZ2UvanBlZ3xhR1V4TDJneVpTOHhNREkzTXpNMk5qWTNNVE01TUM5SlRrUklUbGxZV0ZoWVdGaGZNalEyTlRZM05UVmZNekF3ZURNd01DNXFjR2N8OTFhYjNkNmEwOGM5YjdkYmY4ZTlkNzZhZWJhZWNhY2U4MmQ2NjFmYTFmYzY3MzYyMmQxM2ZkNGYyOGViOTM0Ng
https://www.bdiexpress.com/medias/INDHNYXXXXXX-24656755-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MDh8aW1hZ2UvanBlZ3xhR1V4TDJneVpTOHhNREkzTXpNMk5qWTNNVE01TUM5SlRrUklUbGxZV0ZoWVdGaGZNalEyTlRZM05UVmZNekF3ZURNd01DNXFjR2N8OTFhYjNkNmEwOGM5YjdkYmY4ZTlkNzZhZWJhZWNhY2U4MmQ2NjFmYTFmYzY3MzYyMmQxM2ZkNGYyOGViOTM0Ng
HONEYWELL SAFETY
HONEYWELL SAFETY
XWFL-0GG-BLK-080
HONEYWELL SAFETY HONEYWELL SAFETY
Description
XWFL-0GG-BLK-080 WATERPROOF BOOT ; XT FSHWR LEGACY 8 WOMENS 6PAIR/CASE POR
Safety Boot; Xtratuf; Women Fisher Wear; 15" Legacy; 100 Percentage Waterproof; Slip Resistant; Non Marking Outsole; Triple-Dipped Shell; Hand Layered Construction; Acid Chemical Resistant; Viral Penetration Resistant; Dual Outside and Inside Logo; 11" Shaft Circumference; Black; 8 Size
Part #
XWFL-0GG-BLK-080
BDI #
24656757
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/XWFL-0GG-BLK-080/p/24656757
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181604
Weight / Kilogram
0
EAN
0086189128612
Product Group - BDI
S00262
Harmonized Tariff Code
8308.90.90.00
Noun
Boot
Keyword String
Safety
Product Specification
Xtratuf; Women Fisher Wear; 15" Legacy; 100 Percentage Waterproof; Slip Resistant; Non Marking Outsole; Triple-Dipped Shell; Hand Layered Construction; Acid Chemical Resistant; Viral Penetration Resistant; Dual Outside and Inside Logo; 11" Shaft Circumference; Black; 8 Size
Long Description
Safety Boot; Xtratuf; Women Fisher Wear; 15" Legacy; 100 Percentage Waterproof; Slip Resistant; Non Marking Outsole; Triple-Dipped Shell; Hand Layered Construction; Acid Chemical Resistant; Viral Penetration Resistant; Dual Outside and Inside Logo; 11" Shaft Circumference; Black; 8 Size
