

MCR SAFETY
MCR SAFETY
6010S
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 6010S
Nitrile Gloves; Blue Color; Rolled Cuff Style; 9.5" Nominal Length; Unlined Lining; Nitrile Material; 9.5" Overall Nominal Length; 10/Case Quantity; Small Size Group; 4MIL Nominal Thickness; For Used With Food Processing, Industrial and Medical
制造商部件号
6010S
BDI部件号
23222332
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6010S/p/23222332
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
4004514360101
重量 / Kilogram
0.612
Product Group - BDI
S00262
名称
Gloves
关键字串
Disposable
制造商货号
127-6010S
产品明细
Nitrile Gloves
产品规格
Blue Color; Rolled Cuff Style; 9.5" Nominal Length; Unlined Lining; Nitrile Material; 9.5" Overall Nominal Length; 10/Case Quantity; Small Size Group; 4MIL Nominal Thickness; For Used With Food Processing, Industrial and Medical
详细描述
Nitrile Gloves; Blue Color; Rolled Cuff Style; 9.5" Nominal Length; Unlined Lining; Nitrile Material; 9.5" Overall Nominal Length; 10/Case Quantity; Small Size Group; 4MIL Nominal Thickness; For Used With Food Processing, Industrial and Medical