TIMKEN LOVEJOY
TIMKEN LOVEJOY
F3E GASKET
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
F3E GASKET ; FOR GEAR COUPLING
Flanged Gasket; 9" Height; 0.5" Depth; 12" Width; Light Brown Color; F3 Series
Part #
F/FA/FL-3E-GASKET
BDI #
18228188
Details
16.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Gasketing-And-Packing/F3E-GASKET/p/18228188
Your Price
$ 16.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.01
EAN
0697904004120
Product Group - BDI
M02306
Noun
Gasket
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Flanged Gasket
Product Specification
9" Height; 0.5" Depth; 12" Width; Light Brown Color; F3 Series
Long Description
Flanged Gasket; 9" Height; 0.5" Depth; 12" Width; Light Brown Color; F3 Series