https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131879-300X300.jpg?context=bWFzdGVyfHJvb3R8NzcwOHxpbWFnZS9qcGVnfGFHVTVMMmhpWmk4eE1ERTBNVGt6TVRVek5qUXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekU0TnpsZk16QXdXRE13TUM1cWNHY3xjYTUyMjI2ZTBmNzY2Y2ZmMDY2ODBlNjNkNThlMTljODk0OTVkYzQyZjE1NzJjODljYWNiYjIyZjNiN2MxNWE4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131879-300X300.jpg?context=bWFzdGVyfHJvb3R8NzcwOHxpbWFnZS9qcGVnfGFHVTVMMmhpWmk4eE1ERTBNVGt6TVRVek5qUXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekU0TnpsZk16QXdXRE13TUM1cWNHY3xjYTUyMjI2ZTBmNzY2Y2ZmMDY2ODBlNjNkNThlMTljODk0OTVkYzQyZjE1NzJjODljYWNiYjIyZjNiN2MxNWE4
25131879
Gasketing And Packing
APPLETON ELECTRIC
APPLETON ELECTRIC
GASK573
APPLETON ELECTRIC APPLETON ELECTRIC
Description
GASK573 CONDUIT BODY GASKET ; 1" NEOPRENE
Gasket; 1" Hub Size; Neoprene; 1-3/4" Width; 0.1" Height; 4.9" Depth; For Conduit Outlet Body
Part #
GASK573
BDI #
25131879
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Gasketing-And-Packing/GASK573/p/25131879
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31400000
Weight / Kilogram
0
Product Group - BDI
S02180
Harmonized Tariff Code
4016.93.10.10
Noun
Gasket
Manufacturer URL
https://www.emerson.com
Product Detail
Gasket
Product Specification
1" Hub Size; Neoprene; 1-3/4" Width; 0.1" Height; 4.9" Depth
Long Description
Gasket; 1" Hub Size; Neoprene; 1-3/4" Width; 0.1" Height; 4.9" Depth; For Conduit Outlet Body

