https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-59-1-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NTR8aW1hZ2UvanBlZ3xhRFV6TDJneE1pOHhNRFE0TVRJd01qTTJORFEwTmk5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpVNVh6RmZUbDh6TURCNE16QXdMbXB3Wnd8N2M0MmRmOTM3OTNmYmY3MGY5MzA2Zjg2YTY0N2Q4MjYyNzNjZjM5OTFkNWQxYjBmNDNiZDg3NTllOGFiZjRhMQ
GARLOCK
GARLOCK
24700-0499
GARLOCK GARLOCK
Description
59X0499 N OIL SEAL ; 29.5"IDX32"OD
Lip Seal; 29-1/2" Shaft Diameter; 32" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Carbon Steel Case; 59 Seal Design Code
Part #
24700-0499
BDI #
21996750
Details
2907.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24700-0499/p/21996750
Your Price
$ 2,907.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
6.97
EAN
0717744108038
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Carbon Steel
Seal Design Code
59
Other Features
7PSI Maximum Pressure | -40 to 200 Degree F Temperature Range
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 29-1/2" Shaft Diameter; 32" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Carbon Steel Case; 59 Seal Design Code
Housing Bore
32 Inch | 812.8 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
29.5 Inch | 749.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh