18225727
Oil Seals
JOHNS MANVILLE
JOHNS MANVILLE
6423 H1L5 PTFE
JOHNS MANVILLE JOHNS MANVILLE
Description
6423 H1L5 PTFE SOLID SEAL ; N/P LUP 3 4.003 0.375 - 1 NON RETURNABLE
3" Shaft Dia; 4.003" Housing Bore; 3/8" Nominal Width; Nitrile | PTFE Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Part #
6423 H1L5 PTFE
BDI #
18225727
Details
100.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/6423-H1L5-PTFE/p/18225727
Your Price
$ 100.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.11
EAN
0827834451668
Product Group - BDI
S02250
Generic Design Code
J/M_LUP
Lip Material
Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
6423 H1L5 PTFE
Weight / LBS
0.166
Long Description
3" Shaft Dia; 4.003" Housing Bore; 3/8" Nominal Width; Nitrile | PTFE Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Shaft Diameter
3 Inch | 76.2 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
4.003 Inch | 101.676 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh