002 ORING BUNA-N 70 https://www.bdiexpress.com/medias/INDXXXXXXXXX-21485795-300x300.jpg?context=bWFzdGVyfHJvb3R8NTczM3xpbWFnZS9qcGVnfGFEQmhMMmczTlM4eE1EYzNNREV6Tnprd056SXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBPRFUzT1RWZk16QXdlRE13TUM1cWNHY3w3MmIxNjJiY2Y5NjNmMTI1ZjljZjJmNDE0Yjc3ODZhY2NhZTBhYzIwN2Q3YTk0MzBjMjM2MTdjOGU5MmMwMTAy
21486983 O-Rings And V-Rings 

AMERICAN PACK & GASK AMERICAN PACK & GASK

002 ORING BUNA-N 70

Description

002 ORING BUNA-N 70 ; O-RING

O-Ring; 1.27MM Cross Section X 1.07MM ID; NBR

Part #

002 ORING BUNA-N 70

BDI #
21486983
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
AMERICAN PACKING & GASKET
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0
Product Group - BDI
S02252
Noun
O-Ring
Product Detail
O-Ring
Product Specification
O-Ring; 1.27MM Cross Section X 1.07MM ID; NBR
Long Description
O-Ring; 1.27MM Cross Section X 1.07MM ID; NBR