120-V75 https://www.bdiexpress.com/medias/INDDAEORXXXX-VITON-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY1N3xpbWFnZS9qcGVnfGFHRTRMMmd3TXk4NU1ETTBOall6TURBeU1UUXlMbXB3Wnd8YWVlMjA2OTM5MDI3YjE2MDhmZDE5YjZjZjNmOTlhYjZiOTVkMTkxYTFjYTllZWExZWM0MzA4YTUxNTdmNjAxZg
17896749 O-Rings And V-Rings 

DAEMAR DAEMAR

120-V75

Description

120-V O-RING ; 01.000 X 0.103

O-Ring; 1" ID X 1-3/16" OD; Viton; 75 Duro

Part #

120-V75

BDI #
17896749
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
DAEMAR
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0
Product Group - BDI
S02252
Noun
O-Ring
Product Detail
O-Ring
Product Specification
O-Ring; 1" ID X 1-3/16" OD; Viton; 75 Duro
Long Description
O-Ring; 1" ID X 1-3/16" OD; Viton; 75 Duro