222 ORING BUNA-N 70 https://www.bdiexpress.com/medias/INDXXXXXXXXX-21485795-300x300.jpg?context=bWFzdGVyfHJvb3R8NTczM3xpbWFnZS9qcGVnfGFEQmhMMmczTlM4eE1EYzNNREV6Tnprd056SXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBPRFUzT1RWZk16QXdlRE13TUM1cWNHY3w3MmIxNjJiY2Y5NjNmMTI1ZjljZjJmNDE0Yjc3ODZhY2NhZTBhYzIwN2Q3YTk0MzBjMjM2MTdjOGU5MmMwMTAy
21487318 O-Rings And V-Rings 

AMERICAN PACK & GASK AMERICAN PACK & GASK

222 ORING BUNA-N 70

Description

222 ORING BUNA-N 70 ; 1-1/2" ID 1/8" CROSS SECTION

O-Ring; 3.53MM Cross Section X 37.69MM ID; NBR

Part #

H70222

BDI #
21487318

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
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
AMERICAN PACKING & GASKET
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.05
Product Group - BDI
S02252
Noun
O-Ring
Product Detail
O-Ring
Product Specification
O-Ring; 3.53MM Cross Section X 37.69MM ID; NBR
Long Description
O-Ring; 3.53MM Cross Section X 37.69MM ID; NBR