Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZUSASSR-B-103 https://www.bdiexpress.com/medias/INDU-S-FOAMXX-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1ODB8aW1hZ2UvanBlZ3xhR0ZrTDJoa1lTODVOVGs0TVRNNU9EVTRPVGMwTG1wd1p3fDNlZjNhYTEzZmM2NzgyOGI1MTk1NmQyYzY0NzA1NmE5MmRjNTNjN2Y5NTJmMTAyODI4YTgxOTYyODFlZWQxZWE
23753263 Sealing Devices 

USA SEALING USA SEALING

ZUSASSR-B-103

Description

ZUSASSR-B-103 12" W X 1/4" THK X 12" L ; SILICONE FOAM SHEET

Black Silicone Foam Sheet No Adhesive, 1/4" Thick X 12" Width X 12" Length, Silicone Displays Excellent Resistance to High and Low Temperatures, Compression Set, Chemicals and Weather, Applications Include Gaskets, Heat Shields, Fire Stops, Cushions and Insulation For a Wide Variety of Applications, This Silicone Foam is Black to Blend In With Machinery and Equipment

Part #

ZUSASSR-B-103

BDI #
23753263

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
UNSPSC
31410000
Weight / Kilogram
0.405
EAN
0193005341961
Product Group - BDI
R00104
Noun
Sheet
Manufacturer URL
https://usasealing.com
Product Detail
Sheet
Product Specification
Black Silicone Foam Sheet No Adhesive, 1/4" Thick X 12" Width X 12" Length
Long Description
Black Silicone Foam Sheet No Adhesive, 1/4" Thick X 12" Width X 12" Length, Silicone Displays Excellent Resistance to High and Low Temperatures, Compression Set, Chemicals and Weather, Applications Include Gaskets, Heat Shields, Fire Stops, Cushions and Insulation For a Wide Variety of Applications, This Silicone Foam is Black to Blend In With Machinery and Equipment