

STANLEY
STANLEY
10-399
STANLEY STANLEY
描述
STANLEY 10-399
Knife; High Carbon Steel Blade Material; Die-Cast Zinc Body Material; Grey Color; Grey Handle Color; 6" Nominal Handle Length; Die-Cast Zinc Handle Material; 0.8" Nominal Height; Includes 3 XUtility Blade; 3 Number of Blade; 6 Number of Point; 6" Nominal Overall Length; Fixed Blade Knife Type; 3" Nominal Width; Stanley
制造商部件号
10-399
BDI部件号
24215004
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/10-399/p/24215004
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0076174103991
重量 / Kilogram
0.182
Product Group - BDI
G00140
名称
Knife
重量/磅
0.39
产品明细
Knife
产品规格
High Carbon Steel Blade Material; Die-Cast Zinc Body Material; Grey Color; Grey Handle Color; 6" Nominal Handle Length; Die-Cast Zinc Handle Material; 0.8" Nominal Height
详细描述
Knife; High Carbon Steel Blade Material; Die-Cast Zinc Body Material; Grey Color; Grey Handle Color; 6" Nominal Handle Length; Die-Cast Zinc Handle Material; 0.8" Nominal Height; Includes 3 XUtility Blade; 3 Number of Blade; 6 Number of Point; 6" Nominal Overall Length; Fixed Blade Knife Type; 3" Nominal Width; Stanley