Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

17650 https://www.bdiexpress.com/medias/INDM-GXXXXXX-616243-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNTh8aW1hZ2UvanBlZ3xhRGM0TDJobFl5OHhNRFEwTnpneU1UWXdNamcwTmk5SlRrUk5MVWRZV0ZoWVdGaGZOakUyTWpRelh6TXdNSGd6TURBdWFuQm58NjJmZTY0N2JiOGJkOWI3NDYwNjMyYmMyOWVkYTVlNmRjODJjMzFmZjk1MjIwZmRhMWJlZmRjMGFlY2MxYjM1Zg
616243 Cutting Tools 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

17650

Description

17650 DRIVE SOCKET ; 1" 6P DP IMP 1-9/16"

Impact Socket; 1" Drive Size; 6 Point; 1-9/16" Size; Alloy Steel; SAE Measurement Type

Part #

17650

BDI #
616243

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.271
EAN
0697950337777
Product Group - BDI
G00268
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.81
Product Detail
Impact Socket
Product Specification
1" Drive Size; 6 Point; 1-9/16" Size; Alloy Steel; SAE Measurement Type
Long Description
Impact Socket; 1" Drive Size; 6 Point; 1-9/16" Size; Alloy Steel; SAE Measurement Type