https://www.bdiexpress.com/medias/INDXXXXXXXXX-25203201-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3NDN8aW1hZ2UvanBlZ3xhRGhrTDJnM05TOHhNREk1TlRNMU5qZzFNREl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURNeU1ERmZNekF3ZURNd01DNXFjR2N8MmY5ZjliN2ZmNzg5NjNlNDRjMzlmYjAyODNlMmQ4OTliOWM3OTJkZTAzOWFmNDhhMjlkMDM2ZmJjNTI5ZDJmZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25203201-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3NDN8aW1hZ2UvanBlZ3xhRGhrTDJnM05TOHhNREk1TlRNMU5qZzFNREl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURNeU1ERmZNekF3ZURNd01DNXFjR2N8MmY5ZjliN2ZmNzg5NjNlNDRjMzlmYjAyODNlMmQ4OTliOWM3OTJkZTAzOWFmNDhhMjlkMDM2ZmJjNTI5ZDJmZg
25203201
Cutting Tools
BOSCH POWER TOOLS
BOSCH POWER TOOLS
2608640519
BOSCH POWER TOOLS BOSCH POWER TOOLS
Description
BOSCH POWER TOOLS 2608640519
Circular Saw Blade; 30MM Bore; 165MM Outside Diameter; 42 Teeth; 20MM Shaft Hole With Reduction Ring; Multi Material
Part #
2608640519
BDI #
25203201
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Tools/Cutting-Tools/2608640519/p/25203201
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112802
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8202.91.60.00
Noun
Blade
Keyword String
Saw Circular
Manufacturer URL
https://www.boschtools.com
Product Detail
Circular Saw Blade
Product Specification
30MM Bore; 165MM Outside Diameter; 42 Teeth; 20MM Shaft Hole With Reduction Ring; Multi Material
Long Description
Circular Saw Blade; 30MM Bore; 165MM Outside Diameter; 42 Teeth; 20MM Shaft Hole With Reduction Ring; Multi Material

