

MORSE CUTTING TOOLS
MORSE CUTTING TOOLS
32461
MORSE CUTTING TOOLS MORSE CUTTING TOOLS
描述
MORSE CUTTING TOOLS 32461
Hand Tap; 5/8"-11 UNC Thread; 4 Straight Flute; H3 Limit; Plug Style; High Speed Steel; Bright Finish; 1-13/16" Thread Length; 3-13/16" Overall Length
制造商部件号
32461
BDI部件号
24818097
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/32461/p/24818097
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0686125324612
重量 / Kilogram
0.095
Product Group - BDI
G00140
名称
Tap
关键字串
Threading
产品明细
Hand Tap
产品规格
5/8"-11 UNC Thread; 4 Straight Flute; H3 Limit; Plug Style; High Speed Steel; Bright Finish; 1-13/16" Thread Length; 3-13/16" Overall Length
详细描述
Hand Tap; 5/8"-11 UNC Thread; 4 Straight Flute; H3 Limit; Plug Style; High Speed Steel; Bright Finish; 1-13/16" Thread Length; 3-13/16" Overall Length