

MORSE CUTTING TOOLS
MORSE CUTTING TOOLS
32640
MORSE CUTTING TOOLS MORSE CUTTING TOOLS
描述
MORSE CUTTING TOOLS 32640
Hand Tap; 1/2"-13 UNC Thread; 4 Straight Flute; H3 Limit; Plug Style; High Speed Steel; Bright Finish; 1-21/32" Thread Length; 3-3/8" Overall Length
制造商部件号
32640
BDI部件号
22507676
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/32640/p/22507676
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 11 |
产品详细信息
分类
最低订购量
无
EAN条码
0686125326401
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Tap
关键字串
Threading
产品明细
Hand Tap
产品规格
1/2"-13 UNC Thread; 4 Straight Flute; H3 Limit; Plug Style; High Speed Steel; Bright Finish; 1-21/32" Thread Length; 3-3/8" Overall Length
详细描述
Hand Tap; 1/2"-13 UNC Thread; 4 Straight Flute; H3 Limit; Plug Style; High Speed Steel; Bright Finish; 1-21/32" Thread Length; 3-3/8" Overall Length