对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

32647 https://www.bdiexpress.com/medias/INDMCUTAPXXX-24817620-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIxOTV8aW1hZ2UvanBlZ3xhRGhqTDJnM1pDODVPRGMzTkRnNU5UUTVNelF5TDBsT1JFMURWVlJCVUZoWVdGOHlORGd4TnpZeU1GOHpNREJZTXpBd0xtcHdad3xlZmRhOGVjOTc2ZjYyYzk2NTAwOGY5ZjM5NzRkNjI1MzliM2I2YmU2NGI0ZjVlNzllNmRkZDVhZTQxOGNlNjFm
24818790 切削工具 

MORSE CUTTING TOOLS MORSE CUTTING TOOLS

32647

描述

MORSE CUTTING TOOLS 32647

Hand Tap; 5/8"-11 UNC Thread; 4 Straight Flute; H3 Limit; Bottom Style; High Speed Steel; Bright Finish; 1-13/16" Thread Length; 3-13/16" Overall Length

制造商部件号

32647

BDI部件号
24818790

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 美国 8

分类
品牌
制造商名称
MORSE CUTTING TOOLS
最低订购量
EAN条码
0686125326470
重量 / Kilogram
0.059
Product Group - BDI
G00140
名称
Tap
关键字串
Threading
产品明细
Hand Tap
产品规格
5/8"-11 UNC Thread; 4 Straight Flute; H3 Limit; Bottom Style; High Speed Steel; Bright Finish; 1-13/16" Thread Length; 3-13/16" Overall Length
详细描述
Hand Tap; 5/8"-11 UNC Thread; 4 Straight Flute; H3 Limit; Bottom Style; High Speed Steel; Bright Finish; 1-13/16" Thread Length; 3-13/16" Overall Length