https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096164-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzMjR8aW1hZ2UvanBlZ3xhR016TDJoaVlpOHhNREEzTmpZek56Z3lNekF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZeE5qUmZNekF3V0RNd01DNXFjR2N8NmNjZjY5ZmE5MjFkNjMwOTEwMWI0ZDA5YzFkNDA1MDQyNGQzM2Q4MGIwNWQ5NzJmODEwMmU1ZDMyY2E5ZTY0ZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096164-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzMjR8aW1hZ2UvanBlZ3xhR016TDJoaVlpOHhNREEzTmpZek56Z3lNekF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZeE5qUmZNekF3V0RNd01DNXFjR2N8NmNjZjY5ZmE5MjFkNjMwOTEwMWI0ZDA5YzFkNDA1MDQyNGQzM2Q4MGIwNWQ5NzJmODEwMmU1ZDMyY2E5ZTY0ZA
MARTOR KNIVES
MARTOR KNIVES
43037.00
MARTOR KNIVES MARTOR KNIVES
描述
MARTOR KNIVES 43037.00
Safety Knife; 1.9MM Cutting Depth; 4 Cutting Edge; 0.2MM Blade Thickness; 100MM Length; 10.5MM Width; 58MM Height; Plastic Housing; Secumax Snitty; For Paper and Film
制造商部件号
43037.00
BDI部件号
25096164
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/43037-00/p/25096164
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.05
Product Group - BDI
G00140
名称
Knife
关键字串
Safety
产品明细
Safety Knife
产品规格
1.9MM Cutting Depth; 4 Cutting Edge; 0.2MM Blade Thickness; 100MM Length; 10.5MM Width; 58MM Height; Plastic Housing; Secumax Snitty
详细描述
Safety Knife; 1.9MM Cutting Depth; 4 Cutting Edge; 0.2MM Blade Thickness; 100MM Length; 10.5MM Width; 58MM Height; Plastic Housing; Secumax Snitty; For Paper and Film

