KLEIN TOOLS
KLEIN TOOLS
44223
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS 44223
Knife; 3.5" Nominal Blade Length; 440A Stainless Steel Blade Material; Half-Serrated Drop Point Blade Style; 0.12" Nominal Blade Thickness; Black Color; Black Handle Color; Anodized Aluminum Handle Material; Skeleton Handle Type; 1.5" Nominal Height; 8.1" Nominal Overall Length; Pocket Knife Type; 0.8" Nominal Width
制造商部件号
44223
BDI部件号
22369612
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/44223/p/22369612
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0092644442230
重量 / Kilogram
0.01
Product Group - BDI
G00140
名称
Knife
重量/磅
0.33125
产品明细
Knife
产品规格
3.5" Nominal Blade Length; 440A Stainless Steel Blade Material; Half-Serrated Drop Point Blade Style; 0.12" Nominal Blade Thickness; Black Color; Black Handle Color; Anodized Aluminum Handle Material; Skeleton Handle Type; 1.5" Nominal Height; 8.1" Nominal Overall Length; Pocket Knife Type; 0.8" Nominal Width
详细描述
Knife; 3.5" Nominal Blade Length; 440A Stainless Steel Blade Material; Half-Serrated Drop Point Blade Style; 0.12" Nominal Blade Thickness; Black Color; Black Handle Color; Anodized Aluminum Handle Material; Skeleton Handle Type; 1.5" Nominal Height; 8.1" Nominal Overall Length; Pocket Knife Type; 0.8" Nominal Width