Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

91670-250 https://www.bdiexpress.com/medias/INDSTTXXXXXX-DURATEC-SFB-BLADE-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5NXxpbWFnZS9qcGVnfGFESTRMMmhsWlM4eE1EVTNOalV3TlRJM05ETTVPQzlKVGtSVFZGUllXRmhZV0ZoZlJGVlNRVlJGUTE5VFJrSmZRa3hCUkVWZk16QXdlRE13TUM1cWNHY3xiZDAzYWEzZDE1OTliM2VlNWFjOTA0NzkxMGI2ZDgwYTVjMjgzNzY0YmFmZjdjZWEyNjMxNWFmYmJiOTVlYWEy
27601239 Cutting Tools 

STARRETT STARRETT

91670-250

Description

91670-250 BAND SAW BLADE ; 1"X0.035"X2TPI HH-P-R DURATEC SFB CARBON

Band Saw Blade; 250FT Coil; 1" Width; 0.035" Thickness; 2/HH-P-R Duratec SFB; Carbon Material

Part #

91670-250

BDI #
27601239

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
L.S. STARRETT
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0
EAN
0049659102208
Product Group - BDI
G00140
Noun
Blade
Keyword String
Band Saw
Manufacturer URL
https://www.starrett.com
Product Detail
Band Saw Blade
Product Specification
250FT Coil; 1" Width; 0.035" Thickness; 2/HH-P-R Duratec SFB; Carbon Material
Long Description
Band Saw Blade; 250FT Coil; 1" Width; 0.035" Thickness; 2/HH-P-R Duratec SFB; Carbon Material