

25111164
Cutting Tools
BDI APPROVED
BDI APPROVED
BURGHIU DIN 338 D8.5HSS-E TITAN
BDI APPROVED BDI APPROVED
Description
BDI APPROVED BURGHIU DIN 338 D8.5HSS-E TITAN
HSS-E Drill; 8.5MM Diameter; 117MM Overall Length; 75MM Flute Length; Split Point; Twist Flute; 135 Degree Point Angle; 5% Cobalt; Titanium Finish
Part #
BURGHIU DIN 338 D8.5HSS-E TITAN
BDI #
25111164
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/BURGHIU-DIN-338-D8-5HSS-E-TITAN/p/25111164
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241606
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
8207.50.20.55
Noun
Drill
Keyword String
HSS-E
Product Detail
HSS-E Drill
Product Specification
8.5MM Diameter; 117MM Overall Length; 75MM Flute Length; Split Point; Twist Flute; 135 Degree Point Angle; 5% Cobalt; Titanium Finish
Long Description
HSS-E Drill; 8.5MM Diameter; 117MM Overall Length; 75MM Flute Length; Split Point; Twist Flute; 135 Degree Point Angle; 5% Cobalt; Titanium Finish