https://www.bdiexpress.com/medias/INDMTIMICMTR-18231019-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI0MnxpbWFnZS9qcGVnfGFHWmxMMmhqWkM4eE1EYzJPRGM1T1RneU5UazFNQzlKVGtSTlZFbE5TVU5OVkZKZk1UZ3lNekV3TVRsZk16QXdlRE13TUM1cWNHY3wxOGYwNTY4MTAxM2VmZDkyNDdjMWFjZTU4NjAxYTk0OTdjN2FkMzQ3MDgxMzA1ZjJhNjNiOTNiYjc1NTdhNTdm
https://www.bdiexpress.com/medias/INDMTIMICMTR-18231019-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI0MnxpbWFnZS9qcGVnfGFHWmxMMmhqWkM4eE1EYzJPRGM1T1RneU5UazFNQzlKVGtSTlZFbE5TVU5OVkZKZk1UZ3lNekV3TVRsZk16QXdlRE13TUM1cWNHY3wxOGYwNTY4MTAxM2VmZDkyNDdjMWFjZTU4NjAxYTk0OTdjN2FkMzQ3MDgxMzA1ZjJhNjNiOTNiYjc1NTdhNTdm
18231019
Hand Tools
MITUTOYO
MITUTOYO
103-217
MITUTOYO MITUTOYO
Description
103-217 MICROMETER ; 2-3"/.0001"
Micrometer; Plus/Minus 00.0001" Accuracy; Plastic Case Case Material; Ratchet Stop Clutch Type; Enamel Finish; 0.0001" Graduation; Series 103 Model; 3" Maximum Range; 2" Minimum Range; 00.0001" Length Resolution; Flat Spindle Tip Type; Ratchet Stop Thimble Mechanism; 6.35MM Nominal Tip Diameter; Carbide Tip Material; Mechanical Type
Part #
103-217
BDI #
18231019
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Tools/Hand-Tools/103-217/p/18231019
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111601
Weight / Kilogram
0
Product Group - BDI
E02230
Weight / LBS
2.21
Product Detail
Micrometer
Product Specification
Plus/Minus 00.0001" Accuracy; Plastic Case Case Material; Ratchet Stop Clutch Type; Enamel Finish; 0.0001" Graduation; Series 103 Model; 3" Maximum Range; 2" Minimum Range; 00.0001" Length Resolution; Flat Spindle Tip Type; Ratchet Stop Thimble Mechanism; 6.35MM Nominal Tip Diameter; Carbide Tip Material; Mechanical Type
Long Description
Micrometer; Plus/Minus 00.0001" Accuracy; Plastic Case Case Material; Ratchet Stop Clutch Type; Enamel Finish; 0.0001" Graduation; Series 103 Model; 3" Maximum Range; 2" Minimum Range; 00.0001" Length Resolution; Flat Spindle Tip Type; Ratchet Stop Thimble Mechanism; 6.35MM Nominal Tip Diameter; Carbide Tip Material; Mechanical Type
