https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131023-300X300.jpg?context=bWFzdGVyfHJvb3R8NTA4NXxpbWFnZS9qcGVnfGFEaGtMMmd6WkM4eE1ERTBNVGN5Tmprd01ESTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekV3TWpOZk16QXdXRE13TUM1cWNHY3xiMWNjYjIwMDBlZmFiZmY4NWY0NDdkYmI5ODFiODY0NGM3YTQzM2FhNWRkOTQ1MDNkOTA0OWJkMDNmZTkwMWFm
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131023-300X300.jpg?context=bWFzdGVyfHJvb3R8NTA4NXxpbWFnZS9qcGVnfGFEaGtMMmd6WkM4eE1ERTBNVGN5Tmprd01ESTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekV3TWpOZk16QXdXRE13TUM1cWNHY3xiMWNjYjIwMDBlZmFiZmY4NWY0NDdkYmI5ODFiODY0NGM3YTQzM2FhNWRkOTQ1MDNkOTA0OWJkMDNmZTkwMWFm
25131023
Hand Tools
PHOENIX CONTACT
PHOENIX CONTACT
1204517
PHOENIX CONTACT PHOENIX CONTACT
Description
1204517 SCREWDRIVER ; SZF 1-0,6X3,5
Screwdriver; 0.6MM Blade Thickness; 3.5MM Blade Width; 181MM Length; Steel Blade Material
Part #
1204517
BDI #
25131023
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/1204517/p/25131023
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111701
Weight / Kilogram
0
Product Group - BDI
G00190
Harmonized Tariff Code
8205.40.00.00
Noun
Screwdriver
Manufacturer URL
https://www.phoenixcontact.com
Product Detail
Screwdriver
Product Specification
0.6MM Blade Thickness; 3.5MM Blade Width; 181MM Length; Steel Blade Material
Long Description
Screwdriver; 0.6MM Blade Thickness; 3.5MM Blade Width; 181MM Length; Steel Blade Material

