17122870
Hand Tools
LENOX TOOLS
LENOX TOOLS
20574-S634R OBSOLETE DO NOT USE 05/24
LENOX TOOLS LENOX TOOLS
Description
20574-S634R OBSOLETE DO NOT USE 05/24
Saw Blade; 6" Blade Nominal Length; 0.050" Nominal Blade Thickness; Power Blast Technology Blade Type; Bi-Metal Tipped Cutting Edge Material; 6" Nominal Length; Bi-Metal Material; 1 EA/EA Quantity; 4 Teeth Per Inch; 0.050" Nominal Thickness; Wood Bi-Metal Reciprocating Saw Blade Type; 3/4" Nominal Width; Lenox; For Nail-Embedded Wood, Wood Applicable Material; For Wood Application
Part #
20574-S634R OBSOLETE DO NOT USE 05/24
BDI #
17122870
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/20574-S634R-OBSOLETE-DO-NOT-USE-05-24/p/17122870
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Blade
Keyword String
Saw
Manufacturer Item Number
433-20574S634R
Product Detail
Saw Blade
Product Specification
6" Blade Nominal Length; 0.050" Nominal Blade Thickness; Power Blast Technology Blade Type; Bi-Metal Tipped Cutting Edge Material; 6" Nominal Length; Bi-Metal Material; 1 EA/EA Quantity; 4 Teeth Per Inch; 0.050" Nominal Thickness; Wood Bi-Metal Reciprocating Saw Blade Type; 3/4" Nominal Width; Lenox
Long Description
Saw Blade; 6" Blade Nominal Length; 0.050" Nominal Blade Thickness; Power Blast Technology Blade Type; Bi-Metal Tipped Cutting Edge Material; 6" Nominal Length; Bi-Metal Material; 1 EA/EA Quantity; 4 Teeth Per Inch; 0.050" Nominal Thickness; Wood Bi-Metal Reciprocating Saw Blade Type; 3/4" Nominal Width; Lenox; For Nail-Embedded Wood, Wood Applicable Material; For Wood Application