Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg 210-722
25116191 Hand Tools 

WAGO WAGO

210-722

Description

210-722 SCREWDRIVER SET

Operating Tool Set; Partially Insulated Shaft; Contains 2.5MM X 0.4MM Type 1 Blade, 3.5MM X 0.5MM Type 2 Blade and 5.5MM X 0.8MM Type 3 Blade

Part #

210-722

BDI #
25116191

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WAGO
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.3
Product Group - BDI
G00190
Harmonized Tariff Code
8207.40.60.00
Noun
Tool Set
Manufacturer URL
https://www.wago.com
Weight / LBS
0.29233
Product Detail
Operating Tool Set
Product Specification
Partially Insulated Shaft
Long Description
Operating Tool Set; Partially Insulated Shaft; Contains 2.5MM X 0.4MM Type 1 Blade, 3.5MM X 0.5MM Type 2 Blade and 5.5MM X 0.8MM Type 3 Blade