Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

28129 https://www.bdiexpress.com/medias/INDPRBXXXXXX-18047-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUzOHxpbWFnZS9qcGVnfGFHVmlMMmcwWmk4eE1EUXpNamc1TWpZd01ETTFNQzlKVGtSUVVrSllXRmhZV0ZoZk1UZ3dORGRmTXpBd2VETXdNQzVxY0djfDBiYmU4OWQxYTkzNWRiNzU5NjI5M2RlMDk2NTAyYjRiMmY2MGNlNTRlZTc5NDE5MmI4Y2VkZGY4YWRiOTAxMTY
18244456 Hand Tools 

PRECISION BRAND PROD PRECISION BRAND PROD

28129

Description

28129 DRILL ROD ; NO 24 .151 DIA

Drill Rod; Oil Hardening; O-1; No. 24 Diameter; 36" Length; 1085 Steel Material; Used For Punch, Tool and Die, Drill, Tap, Arbor, Roller Bearing, Dowel Pin and Variety Of Machine Part Where High Strength and Long Life are Required; For Power Drive Shaft and Application Where Accuracy and Straightness are Required

Part #

28129

BDI #
18244456

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PRECISION BRAND PRODUCTS INC.
Minimum Buy Quantity
N/A
UNSPSC
20102105
Weight / Kilogram
0.08
EAN
0698158281299
Product Group - BDI
R00104
Noun
Rod
Keyword String
Drill
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
28129
Product Detail
Drill Rod
Product Specification
Oil Hardening; O-1; No. 24 Diameter; 36" Length; 1085 Steel Material
Long Description
Drill Rod; Oil Hardening; O-1; No. 24 Diameter; 36" Length; 1085 Steel Material; Used For Punch, Tool and Die, Drill, Tap, Arbor, Roller Bearing, Dowel Pin and Variety Of Machine Part Where High Strength and Long Life are Required; For Power Drive Shaft and Application Where Accuracy and Straightness are Required